Take 15% off your entire order!

Offer applied at checkout

Cambro LD85110 - Ladle 8-1/2", Black - Pkg Qty 12

Cambro LD85110 - Ladle 8-1/2", Black - Pkg Qty 12

Item #: WBB181405

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$3.50 ea.

Price: $42.00 / Pkg of 12

Quantity

Customers Also Viewed

Cambro LD130135 - Ladle 13", Clear - Pkg Qty 12

Cambro LD130135 - Ladle 13", Clear - Pkg Qty 12

Cambro LD130133 - Ladle 13", Beige - Pkg Qty 12

Cambro LD130133 - Ladle 13", Beige - Pkg Qty 12

Cambro LD105110 - Ladle 10-1/2", Black - Pkg Qty 12

Cambro LD105110 - Ladle 10-1/2", Black - Pkg Qty 12

Cambro LD105148 - Ladle 10-1/2", White - Pkg Qty 12

Cambro LD105148 - Ladle 10-1/2", White - Pkg Qty 12

Cambro LD105135 - Ladle 10-1/2", Clear - Pkg Qty 12

Cambro LD105135 - Ladle 10-1/2", Clear - Pkg Qty 12

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

Cambro LD85110 - Ladle 8-1/2", Black

Black colored ladle, with a portion control bowl that serves the perfect amount of dressing or food ingredient. Angled for easy handling. Designed with a side rest so ladle don't slip into crocks or serving bowl. Made of virtually unbreakable Camwear polycarbonate for years of dependable service.

Weights & Dimensions

  • Length 8-1/2 IN (21.59 cm)

Product Details

  • Type Plain
  • Package Quantity 12
  • Brand Cambro
  • Description Cambro 8-1/2 Inches Black Camwear 0.75 Ounce Ladle 12 / Case

  • Material Polycarbonate
  • Manufacturers Part Number LD85110
  • Capacity 0.75 OZ
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cambro LD85110 - Ladle 8-1/2", Black - Pkg Qty 12

Cambro LD85110 - Ladle 8-1/2", Black - Pkg Qty 12

Item #: WBB181405

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant