Superscan®, Xtra Large label holders, Clear, Vinyl Sleeve, Top load, self adhesive, ideal for pallet racking, bar code compatiblefinish, laser inserts included, 1"x5" backing strips included, not attached. 50 sleeves/box. 6-5/16"L x 4-5/8"H Overall Dimensions.
Label Holders, 4" x 6", Clear, Self Adhesive - Top Load (50 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Height | 4-5/8 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | APXT46 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Self Adhesive Top Load |
| Brand | Aigner |