Hol-Dex® Self Adhesive Label Holders, 6"L x 3/8"H, Clear
Hol-Dex® Self Adhesive Label Holders are made from sturdy, matte-finished clear plastic for long lasting durability. Designed to keep labels in place for shelf content identification and includes replaceable paper inserts. Bar code compatible.
Label Holders, 3/8" x 6", Clear, Self Adheres (12 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$17.75
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 3/8 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | L41 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Self Adhesive |
| Brand | Aigner |