Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aigner

Model # :WBB245799

MPN #: R21

Label Holders, 1/2" x 6", Clear, Removable (12 pcs/pkg)

Product Description
Hol-Dex® Removable Adhesive Label Holders, 6"L x 1/2"H, Clear

Hol-Dex® Removable Adhesive Label Holders are made from sturdy, matte-finished clear plastic for long lasting durability. Designed to keep labels in place for shelf content identification and includes replaceable paper inserts. Bar code compatible.

PRICE
$22.75

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Height1/2 in

Product Details

Country of OriginUSA
Package Quantity12
ColorClear
Manufacturers Part NumberR21
Accessory TypeLabels & Label Holders
Unit TypeRemovable
BrandAigner