Hol-Dex® Magnetic Label Holders 6"L x 1/2"H, Clear
Hol-Dex® Magnetic Label Holders are made from sturdy, matte-finished clear plastic for long lasting durability. Designed to keep labels in place for shelf content identification and includes replaceable paper inserts. Bar code compatible.
Label Holders, 1/2" x 6", Clear, Magnetic (12 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 1/2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | M21 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Magnetic |
| Brand | Aigner |