Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aigner

Model # :WBB245750

MPN #: PCM803

Label Holder, "C" Design, 7/8" x 3", Magnetic (25 pcs/pkg)

Product Description
EconoHolder Label Holders, Clear Plastic"C" design, magnetic backed, economy, inserts included. 25/pkg. 7/8"L x 3"H Overall Dimensions.

PRICE
$35.95

1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Height7/8 in

Product Details

Country of OriginUSA
Package Quantity25
ColorClear
Manufacturers Part NumberPCM803
Accessory TypeLabels & Label Holders
Unit TypeMagnetic
BrandAigner