Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aigner

Model # :WBB245580

MPN #: OE2006

Label Holder, Economy Strips, 2" x 6", Clear (50 pcs/pkg)

Product Description
Open Edge™ Label Holders, Clear, self adhesive backed, Economy Strips, top loading design, use in full length or cut with scissors, inserts provided. 50 strips/pkg. 6"L x 2"H Overall Dimensions.

PRICE
$92.95

1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Height2 in

Product Details

Country of OriginUSA
Package Quantity50
ColorClear
Manufacturers Part NumberOE2006
Unit TypeShelf Edge
Accessory TypeLabels & Label Holders
BrandAigner