Open Edge™ Label Holders, Clear, self adhesive backed, Economy Strips, top loading design, use in full length or cut with scissors, inserts provided. 50 strips/pkg. 6"L x 1"H Overall Dimensions.
Label Holder, Economy Strips, 1" x 6", Clear (50 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$71.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 50 |
| Color | Clear |
| Manufacturers Part Number | OE1006 |
| Unit Type | Shelf Edge |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |