x

Take 15% off your entire order!

Offer applied at checkout

Magnetic "C" Channel Label Holder, 3" x 4" (25 pcs/pkg)

Magnetic "C" Channel Label Holder, 3" x 4" (25 pcs/pkg)

Item #: WBB245827

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $46.95

Quantity

Customers Also Viewed

Magnetic "C" Channel Label Holders, Black Color, .060" thick, metal racks and shelves, Inserts provided. 25/pkg. 4"L x 3-3/16"H Overall Dimensions.

  • MANUFACTURERS PART NUMBER MC304
  • BRAND Aigner
  • COUNTRY OF ORIGIN USA
  • ACCESSORY LENGTH INCHES 4 (10.16 cm)
  • ACCESSORY HEIGHT INCHES 3-3/16
  • COLOR FINISH Black
  • UNIT TYPE Card Holder
  • PACKAGE QUANTITY 25
  • MODEL "C" Channel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Magnetic "C" Channel Label Holder, 3" x 4" (25 pcs/pkg)

Magnetic "C" Channel Label Holder, 3" x 4" (25 pcs/pkg)

Item #: WBB245827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant