Magnetic Write-On Label, Wet or Dry Erase Finish, White Color, .030" thick, for anything metal. 25/pkg. 4"L x 2"H Overall Dimensions.
Magnetic Write-On Label, 2" x 4" (25 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$37.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Height | 2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | MX204 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Write On |
| Brand | Aigner |