Magnetic "C" Channel Label Holders, Black Color, .060" thick, metal racks and shelves, Inserts provided. 25/pkg. 4"L x 1"H Overall Dimensions.
Magnetic "C" Channel Label Holder, 1" x 4" (25 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | MC104 |
| Unit Type | Card Holder |
| Accessory Type | Labels & Label Holders |
| Brand | Aigner |