Label Holder, Clear Strip, 1"H x 36L
Slip Strip™ Label Holder Strips have a clear front and a white background. They are low profile, have self adhesive backing, a top/bottom loading design, and are bar code compatible. Can cut to final length with scissors. Our most versatile product line. 6 strips per package.
Label Holder, 1" x 36", Clear Strip (6 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Height | 1 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 361006 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Shelf Edge |
| Brand | Aigner |