Magnetic "C" Channel Label Holders, Black Color, .060" thick, metal racks and shelves, Inserts provided. 25/pkg. 3"L x 1/2"H Overall Dimensions.
Magnetic "C" Channel Label Holder, 1/2" x 3" (25 pcs/pkg)
|
Questions & Answers (0)
Product Description
PRICE
$14.50
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Height | 1/2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 25 |
| Color | Black |
| Manufacturers Part Number | MC503 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Card Holder |
| Brand | Aigner |