Label Holder, 1-1/2" x 48", Clear Strip (6 pcs/pkg)
Write a Review
|
Questions & Answers (0)
Product Description
Label Holder, Clear Strip, 1-1/2"H x 48L
PRICE
$77.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Height | 1-1/2 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 6 |
| Color | White |
| Manufacturers Part Number | 481506 |
| Accessory Type | Labels & Label Holders |
| Unit Type | Shelf Edge |
| Brand | Aigner |