Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WBB3138266

Global Industrial™ Mobile LCD Console Computer Cabinet, Black, Assembled

Product Description
Global Industrial™ LCD Mobile Console Computer Cabinet, Black

An Exclusive for the Ultimate Viewing Experience

Designed for optimum, ergonomic viewing that helps increase productivity. Convenient sloped display helps reduce neck strain for comfort and glare for clear monitor viewing. Includes 2 types of monitor mounts to hold LCD monitors up to 21" diagonal. Includes a VESA mount monitor bracket and adjustable channel formed arms that support the monitor frame. The locking monitor compartment includes a break-resistant 18-1/2"W x 16-1/2"H acrylic window framed in heavy-duty steel. Window panel is removable which gives easy access to Touch Screen Monitors. Includes a 6-1/2" ledge for additional work surface. Locking keyboard drawer and height adjustable printer shelf extends fully on steel ball bearing suspensions. Lower compartment has front and rear doors. Cable management openings throughout. All locks are keyed alike for dependable security that limits access to components and prevents theft and vandalism. Rear panels are louvered to regulate heat. Moves on 5" diameter swivel casters (2 locking). Black Powder coat finish. Optional Fan with 5'L power cord reduces heat build up. Order one fan for each upper, lower and side car cabinet. Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness. Optional Accessories side shelves, CPU side car cabinet, fan and sliding mouse tray sold separately. Easy Assembly.

Dimensions:
  • Upper compartment 24-1/2"W x 22-1/2"D x 22-1/8"H
  • Lower interior compartment 20-3/4"W x 21"D x 23-1/4"H
  • Locking slide-out keyboard drawer 19-1/2"W x 17-3/4"D x 2-1/4"H
  • Acrylic Window 18 1/2"W x 16 1/2"H
  • Overall unit 24-1/2"W x 22-1/2"D x 55-1/2"H
PROMOTIONAL PRICE
$719.00

was $885.00
Save $166.00 (19%)
1
1
Usually ships in 3 to 6 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth22-1/2 in
Height55-1/2 in
Monitor Size Maximum21" Diagonal

Product Details

Assembly RequiredYes
TypeMobile Computer Cabinet
ColorBlack
Battery PoweredNo
Casters5" Swivel Casters (2 Locking)
Enclosure TypeDisplay & CPU
Display ScreenLCD Monitors
MaterialSteel
Manufacturers Part Number273115BKA
LockableYes
BrandGlobal Industrial

Warranty

Warranty1 yr