Scooter Batteries
Ships From Canada
For Use With
Voltage
Type
Length
Brand
Width
Height
Price
Terminals
F1
Voltage
12 V
Amperage
4.5 A
Compatible Part/Model Number
UB1250-Replaces-4Ah-Universal-12V-4.5Ah-SCB
Terminals
F2
Voltage
12 V
Amperage
14 A
Compatible Part/Model Number
24V-Bicycle-eBike-12V-14Ah-SCB
Terminals
NB
Voltage
12 V
Amperage
18 A
Compatible Part/Model Number
RAD2GO-Q ELECTRIC CHARIOT
Terminals
B
Voltage
12 V
Amperage
8.6 A
Compatible Part/Model Number
SYM-HD 200
Terminals
F1
Voltage
12 V
Amperage
4.5 A
Compatible Part/Model Number
E-Scooter-24V-100W-E-Scooter-12V-4.5Ah-SCB
Terminals
F1
Voltage
12 V
Amperage
5 A
Compatible Part/Model Number
CB4.5-12-Enduring-12V-5Ah-SCB
Terminals
NB
Voltage
12 V
Amperage
55 A
Compatible Part/Model Number
Jazzy-1170-XL-Plus-Pride-12V-55Ah-SCB
Terminals
NB
Voltage
12 V
Amperage
35 A
Compatible Part/Model Number
ZAP-INO
Terminals
NB
Voltage
12 V
Amperage
18 A
Compatible Part/Model Number
EV RIDER-SNR2
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
CURRIE-E-FOLDER ELECTRIC BIKE
Terminals
NB
Voltage
12 V
Amperage
18 A
Compatible Part/Model Number
NUMOTION-NUMO PACER
AJC® Piaggio Primavera 50 4V 50CC Scooter and Moped Replacement Battery 2015-2018
Terminals
B
Voltage
12 V
Amperage
6 A
Compatible Part/Model Number
PIAGGIO-PRIMAVERA 50 4V
Terminals
F2
Voltage
12 V
Amperage
14 A
Compatible Part/Model Number
PRIDE MOBILITY-GO-GO ES
Terminals
F1
Voltage
12 V
Amperage
8 A
Compatible Part/Model Number
RAZOR-MINI ELECTRIC CHOPPER BLUE 15555-BL
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
E2-CityBug-12V-12Ah-SCB
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
BLADEZ-XTR LITE ELECTRIC SCOOTER
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
SC51-Dart-Pride-Mobility-12V-12Ah-SB
Terminals
F1
Voltage
12 V
Amperage
5 A
Compatible Part/Model Number
E-Punk-Elec-Bike-Model-150EP-BK-Razor-12V-5A-SCB
Terminals
F1
Voltage
12 V
Amperage
4.5 A
Compatible Part/Model Number
Elec-Wagon-25144070-CB-45-12-Razor-12V-45A-SCB
Terminals
NB
Voltage
12 V
Amperage
18 A
Compatible Part/Model Number
VELOTEQ-CAVALIER GT RSV-GT
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
Smartie-UL8W-ShopRider-12V-12Ah-SB
Terminals
NB
Voltage
12 V
Amperage
35 A
Compatible Part/Model Number
WS-Shoprider-12V-35Ah-SB-SCB
Terminals
B
Voltage
12 V
Amperage
3.5 A
Compatible Part/Model Number
PIAGGIO-COBRA
Terminals
F1
Voltage
12 V
Amperage
7.5 A
Compatible Part/Model Number
RAZOR-MX350
Terminals
NB
Voltage
12 V
Amperage
55 A
Compatible Part/Model Number
PRIDE MOBILITY-JAZZY 1133
Terminals
NB
Voltage
12 V
Amperage
35 A
Compatible Part/Model Number
EGO-CYCLE CLASSIC
Terminals
NB
Voltage
12 V
Amperage
55 A
Compatible Part/Model Number
PRIDE MOBILITY-QUANTUM 1121
Terminals
B
Voltage
12 V
Amperage
7 A
Compatible Part/Model Number
SYM-FIDDLE II 50
Terminals
NB
Voltage
12 V
Amperage
55 A
Compatible Part/Model Number
PRIDE MOBILITY-JET 10
Terminals
B
Voltage
12 V
Amperage
11 A
Compatible Part/Model Number
AJC-PS-ATZ12S-528282
AJC® Piaggio Nord-West 600 RC 600 RC 600E RC 600S 600CC Scooter Replacement Battery
Terminals
B
Voltage
12 V
Amperage
14 A
Compatible Part/Model Number
PIAGGIO-NORD-WEST 600 RC 600 RC 600E RC 600S
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
SPITFIRE-SCOUT 4 COMPACT TRAVEL
Terminals
F1
Voltage
12 V
Amperage
7.5 A
Compatible Part/Model Number
E200-Razor-12V-7.5Ah-SCB
Terminals
F2
Voltage
12 V
Amperage
14 A
Compatible Part/Model Number
SCOOTERTEQ-CLASSIQUE 500R
AJC® Piaggio MP3 500 Sport ABS 500CC Scooter and Moped Replacement Battery 2015-2018
Terminals
B
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
PIAGGIO-MP3 500 SPORT ABS
Terminals
F1
Voltage
12 V
Amperage
7.5 A
Compatible Part/Model Number
INJUSA-MOTOCROSS THUNDER MAX VX
Terminals
F1
Voltage
12 V
Amperage
5.5 A
Compatible Part/Model Number
Freedom-804-Scooter-Scooter-12V-5.5Ah-SCB
Terminals
NB
Voltage
12 V
Amperage
35 A
Compatible Part/Model Number
1107-Pride-Mobility-12V-35Ah-SCB
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
SC52-Sonic-Pride-Mobility-12V-12Ah-SB
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
ENDURING-6-DW-12
Terminals
B
Voltage
12 V
Amperage
14 A
Compatible Part/Model Number
PIAGGIO-X9-500
Terminals
F2
Voltage
12 V
Amperage
12 A
Compatible Part/Model Number
UB12120-Universal-12V-12Ah-SB-SCB