Klein Tools® Wire Stripper and Cutter Double Dipped 11055
This compact, lightweight wire stripper/cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose; for easy bending, shaping, and pulling of wire.Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas.
Klein Tools® 11055 7-1/8" Compact Wire Stripper/Cutter W/ Double Dipped Handle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/8 in |
Product Details
| Type | Wire Stripper |
| Handle Material | Plastic |
| Wire Cutter | Yes |
| Spring Loaded | Yes |
| Handle Type | Comfort Grip |
| Style | Compact |
| Insulated | No |
| Country of Origin | USA |
| Handle Color Family | Blue |
| Manufacturers Part Number | 11055 |
| Handle Style | Comfort Grip |
| Brand | Klein Tools |