Take 15% off your entire order!

Offer applied at checkout

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Item #: WBB1359682

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.81 ea.

Minimum Quantity: 2

Price: $115.44 / Pkg of 24

Quantity

Customers Also Viewed

Winco KPF-612 Pot Fork, Wood Handle, 6-1/2"L - Pkg Qty 24

Winco KPF-612 Pot Fork, Wood Handle, 6-1/2"L - Pkg Qty 24

Winco BHKS-21 Solid Basting Spoon With Hook, 21"L, Stainless Steel - Pkg Qty 6

Winco BHKS-21 Solid Basting Spoon With Hook, 21"L, Stainless Steel - Pkg Qty 6

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco NC-PF2 2 Prong Fork, Nylon, 1.5, 12"L, Black - Pkg Qty 24

Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24

Winco NC-PS1 Pasta Fork, Nylon, 2.75, 12-1/2"L - Pkg Qty 24

Winco BSOT-18 Solid Basting Spoon, 18"L, Stainless Steel - Pkg Qty 12

Winco BSOT-18 Solid Basting Spoon, 18"L, Stainless Steel - Pkg Qty 12

Winco BSOT-11 Solid Basting Spoon, 11"L, Stainless Steel - Pkg Qty 12

Winco BSOT-11 Solid Basting Spoon, 11"L, Stainless Steel - Pkg Qty 12

Winco BW-SP2 Spout Ladle

Winco BW-SP2 Spout Ladle

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420A - Full Size Chafer

Alegacy AL420A - Full Size Chafer

Winco KPF-210 Pot Fork, Wood Handle, 21"L

21" Pot Fork, Wood Handle.



Weights & Dimensions

  • Length 21 IN (53.34 cm)

Product Details

  • Handle Material Wood Handle
  • Brand Winco
  • Package Quantity 24
  • Description Pot Fork
  • Material Metal & Wood
  • Manufacturers Part Number KPF-210
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Winco KPF-210 Pot Fork, Wood Handle, 21"L - Pkg Qty 24

Item #: WBB1359682

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant