Koch™ Filter 539-020-020 Spraystop Super High Cap. Paint Booth Overspray Collector 20"W x 20"H x 1-1/2"D
SPRAYSTOP HCX media is designed for applications where longer filter service life, stack protection and emissions control are desired. The SPRAYSTOP SHC has an Overspray Capture Efficiency of 99.33% and a Paint Holding Capacity of 2.08 pounds per square foot.
Koch™ Filter 539-020-020 Spraystop Super High Cap. Overspray Collector 20"W x 20"H x 1-1/2"D - Pkg Qty 30
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$570.00 Sold in packages of 30 / $19.00 ea
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 20 in |
| Depth | 1-1/2 in |
| Height | 20 |
| Nominal Height | 20 in |
| Nominal Depth | 2 in |
| Nominal Length | 20 in |
| Nominal Width | 20 in |
Product Details
| Type | Overspray Collector |
| Color | White |
| Average Arrestance Percent | 99.33 |
| Material | Polyester |
| Package Quantity | 30 |
| Manufacturers Part Number | 539-020-020 |
| MERV | 7 |
| Brand | Koch |