SPRAYSTOP SHC media is designed for applications where longer filter service life, stack protection and emissions control are desired. The SPRAYSTOP SHC has an Overspray Capture Efficiency of 99.73% and a Paint Holding Capacity of 1.33 pounds per square foot.
Koch™ Filter 541-050-90 SprayStop High Cap. Polyester Overspray Collector 1080"L x 50"W x 1"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$705.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1080 in |
| Width | 50 in |
| Depth | 7/8 in |
| Nominal Depth | 1 in |
| Nominal Length | 1080 in |
| Nominal Width | 50 in |
Product Details
| Type | Overspray Collector |
| Color | Gray |
| Average Arrestance Percent | 99.73 |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 541-050-90 |
| MERV | 7 |
| Brand | Koch |