- Exceeds the requirements of the Code of Federal Regulations, 40 CFR 63
- Engineered to provide maximum service life and efficiency for all types of coating materials
- Complies with all NESHAP* and MACT** standards
Koch™ Filter 209-506-115 E-Pak 950 5 Pkt Paint Booth Exhaust Final Filter 24"W x 24"H x 15"D - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$1,699.50 Sold in packages of 10 / $169.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/2 in |
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 24 |
| Nominal Height | 24 in |
| Nominal Depth | 15 in |
| Nominal Width | 24 in |
| Nominal Length | 24 in |
Product Details
| Type | Final Filter |
| Color | Yellow |
| Average Arrestance Percent | 99.99 |
| Material | Polyester |
| Package Quantity | 10 |
| Manufacturers Part Number | 209-506-115 |
| MERV | 15 |
| Brand | Koch |