- Exceeds the requirements of the Code of Federal Regulations, 40 CFR 63
- Engineered to provide maximum service life and efficiency for all types of coating materials
- Complies with all NESHAP* and MACT** standards
Koch™ Filter 104-460-005 E-Pak 650 3 Pkt Paint Booth Exhaust Final Filter 20"W x 20"H x 15"D - Pkg Qty 8
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$879.60 Sold in packages of 8 / $109.95 ea
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/2 in |
| Width | 19-1/2 in |
| Depth | 19-1/2 in |
| Height | 20 |
| Nominal Height | 20 in |
| Nominal Depth | 15 in |
| Nominal Width | 20 in |
| Nominal Length | 20 in |
Product Details
| Type | Final Filter |
| Color | Orange |
| Average Arrestance Percent | 99.99 |
| Material | Polyester |
| Package Quantity | 8 |
| Manufacturers Part Number | 104-460-005 |
| MERV | 11 |
| Brand | Koch |