Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Koch

Model # :WBB646010

MPN #: C11H127-327

Koch™ Filter C11H127-327 Dust Collector Cartridge Op/Op 80-20 12-7/8"W x 26-5/8"H x 12-7/8"D

Product Description
Koch™ Filter C11H127-327 Dust Collector Cartridge Open/Open 80-20 Helix Inner Core 12-7/8"W x 26-5/8"H x 12-7/8"D

Proprietary Media designed for Pulse Jet Dust Collectors. High efficiency blended premium filter media, with excellent capacity, cake release characteristics, superior media strength and moisture resistance.

Typical Applications:

  • Battery Recycling
  • Dry Chemical Processing
  • Laser Cutting
  • Metal Grinding
  • Mining
  • Welding


PRICE
$359.95

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height27
Weight16 lbs
Nominal Depth13 in
Nominal Height27 in
Nominal Width13 in

Product Details

MaterialPolyester
DescriptionOpen/Open
ColorWhite
Manufacturers Part NumberC11H127-327
MERV11
BrandKoch