x

Take 15% off your entire order!

Offer applied at checkout

KN95 Air Purifying Disposable Face Masks, White 50/Box

KN95 Air Purifying Disposable Face Masks, White 50/Box

Item #: WBB0014748

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $233.95

Clearance Price: $50.00

Quantity

KN95 Air Purifying Particulate Respirator White 50/Box

KN 95 Air Purifying Particulate Respirator is designed to help provide reliable respiratory protection against certain non oil based particles.
    Features:
    • Certification: GB2626 2006
    • Health Canada Medical Device Establishment License (MDEL): 12245
    • One Size Fits All
    • Single Use
    • Color: White
    • Soft Non Woven Fabric Layer = 25G±5G
    • KN95 Grade Meltblown Layer = 45G±5G
    • Hot Air Cotton Non Woven Fabric Layer = 45G±5G
    • Soft Non Woven Fabric Layer = 45G±5G
    • Ear Rope = 5MM
    • Minimum filtration efficienecy 96.74% based on NPPTL Respirator Assessment Testing
    • Packaged: 50 Per Box

  • BRAND Global Approved
  • COLOR FINISH White
  • CONSTRUCTION Non Woven Fabric
  • DESCRIPTION Disposable KN95 Respirator with Earloops
  • SIZE Regular
  • STYLE Flat Fold
  • FASTENING TYPE Earloop
  • FILTER CLASS --
  • FLUID RESISTANT No
  • STERILE No
  • TYPE Procedure Mask
  • CERTIFICATIONS GB2626 2006
  • PACKAGE QUANTITY 50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Replacement Filter Assembly T45E Global for 261990, 641250 Floor Scrubbers

Item #: RP6581

Not Yet Rated

In Stock, Ships in 3-4 days

$328.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
KN95 Air Purifying Disposable Face Masks, White 50/Box

KN95 Air Purifying Disposable Face Masks, White 50/Box

Item #: WBB0014748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant