Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Klip-It 7 Shelf, 18 Ga Open Steel Shelving Unit, Add On, 36"W x 18"D x 85"H, Dark Gray

Tri-Boro Klip-It 7 Shelf, 18 Ga Open Steel Shelving Unit, Add On, 36"W x 18"D x 85"H, Dark Gray

Item #: WBB852677

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 5
  • 7
  • 8

7

Price: $550.00

Quantity Discount

  • Buy 1 $550.00 ea.
  • Buy 2-5 $535.00 ea.
  • Buy 6+ $512.00 ea.

Quantity

Customers Also Viewed

Tri-Boro Klip-It 5 Shelf, 20 Ga Open Steel Shelving Unit, Starter, 36"W x 12"D x 73"H, Dark Gray

Tri-Boro Klip-It 5 Shelf, 20 Ga Open Steel Shelving Unit, Starter, 36"W x 12"D x 73"H, Dark Gray

Global Industrial™ 6 Shelf, 20 Ga Open Steel Shelving Unit, 36"W x 18"D x 85"H, Gray

Global Industrial™ 6 Shelf, 20 Ga Open Steel Shelving Unit, 36"W x 18"D x 85"H, Gray

Global Industrial™ 5 Shelf, 18 Ga Open Steel Shelving Unit, 48"W x 24"D x 73"H, Gray

Global Industrial™ 5 Shelf, 18 Ga Open Steel Shelving Unit, 48"W x 24"D x 73"H, Gray

Global Industrial™ 5 Shelf, 18 Ga Open Steel Shelving Unit, 48"W x 18"D x 73"H, Gray

Global Industrial™ 5 Shelf, 18 Ga Open Steel Shelving Unit, 48"W x 18"D x 73"H, Gray

Global Industrial™ 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60"W x 18"D x 60"H, Gray

Global Industrial™ 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 60"W x 18"D x 60"H, Gray

Global Industrial™ 7 Shelf, 18 Ga Open Steel Shelving Unit, 48"W x 24"D x 85"H, Gray

Global Industrial™ 7 Shelf, 18 Ga Open Steel Shelving Unit, 48"W x 24"D x 85"H, Gray

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Metalware Wide-Span Boltless Shelving - 24" x 60" x 72" - Starter Unit

Global Industrial™ 6 Shelf, 20 Ga Open Steel Shelving Unit, 36"W x 24"D x 73"H, Gray

Global Industrial™ 6 Shelf, 20 Ga Open Steel Shelving Unit, 36"W x 24"D x 73"H, Gray

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

Prairie View WS1236, Wall Mount Shelf, 12"W x 12"H x 36"L, Aluminum

These rugged and dependable KLIP-IT™ Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Clip-Type assembly saves time. Offset angle post support heavy loads and accommodate compression clips. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Compression clip rapidly snaps into post which allows for independent adjustment of shelves normal shelf loading increases the locking action. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

Weights & Dimensions

  • Width 36 in (91.44 cm)
  • Depth 18 in (45.72 cm)
  • Height 85 in (215.9 cm)
  • Weight 113.1 lbs (51.41 kg)
  • Gauge 18 ga

Product Details

  • Country of Origin USA
  • Number of Shelves 7
  • Shelf Type Flanged Shelf
  • Type Add-On
  • Brand Tri-Boro
  • Series Klip-It
  • Material Steel
  • Style Open
  • Shelf Capacity 700 lbs (318.18 kg)
  • Manufacturers Part Number OAK85-1836-7X-Dark Gray
  • Color Gray

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Klip-It 7 Shelf, 18 Ga Open Steel Shelving Unit, Add On, 36"W x 18"D x 85"H, Dark Gray

Tri-Boro Klip-It 7 Shelf, 18 Ga Open Steel Shelving Unit, Add On, 36"W x 18"D x 85"H, Dark Gray

Item #: WBB852677

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant