x

Take 15% off your entire order!

Offer applied at checkout

Tri-Boro Klip-It Closed Add-On, CAK73-3648-8X, 48"W x 36"D x 73"H, 8 Shelves, 18 Ga, Dark Gray

7 Shelves Shown

Tri-Boro Klip-It Closed Add-On, CAK73-3648-8X, 48"W x 36"D x 73"H, 8 Shelves, 18 Ga, Dark Gray

Item #: WBB851865

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $700.00

Quantity

Customers Also Viewed

These rugged and dependable KLIP-IT™ Steel Shelving Units deliver real supporting strength for all types of storage uses. Quality shelving for heavy-duty storage solutions. Clip-Type assembly saves time. Offset angle post support heavy loads and accommodate compression clips. Sturdy formed shelf is made from cold rolled steel and has "Triple Bends" on all four sides for incomparable strength. Features a rust resistant phosphatized cleaning for better paint adhesion and durability. Baked-on gray enamel finish. Compression clip rapidly snaps into post which allows for independent adjustment of shelves normal shelf loading increases the locking action. Closed units feature back and end panels. Starter units include 2 sway braces; Add-on units include 1 sway brace.

  • BRAND Tri-Boro
  • COUNTRY OF ORIGIN USA
  • WIDTH INCHES 48 (121.92 cm)
  • WEIGHT LBS 295.1 (134.14 kg)
  • GAUGE 18
  • TYPE Add-On
  • NUMBER OF SHELVES 8
  • MANUFACTURERS PART NUMBER CAK73-3648-8X-Dark Gray
  • LIMITED WARRANTY 1 year
  • HEIGHT INCHES 73 (185.42 cm)
  • DEPTH INCHES 36 (91.44 cm)
  • CONSTRUCTION Steel/Powder Coated
  • COLOR FINISH Dark Gray
  • STYLE Closed
  • SHELF TYPE Flanged Shelf
  • SERIES Klip-It
  • SHELF CAPACITY LBS 350 (159.09 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tri-Boro Klip-It Closed Add-On, CAK73-3648-8X, 48"W x 36"D x 73"H, 8 Shelves, 18 Ga, Dark Gray

Tri-Boro Klip-It Closed Add-On, CAK73-3648-8X, 48"W x 36"D x 73"H, 8 Shelves, 18 Ga, Dark Gray

Item #: WBB851865

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant