x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® KJ2200 Gas Jetter W/H30 Cart

RIDGID® KJ2200 Gas Jetter W/H30 Cart

Item #: WBB861755

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $6,645.00

Quantity

Customers Also Viewed

RIDGID® KJ2200 Gas Jetter W/H30 Cart

Jets 1-1/4" to 6" (32-150mm) Drain Lines This jetter propels a highly flexible hose through 1 1/4" to 6" lines blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line flushing debris away, restoring drain lines to their full, free-flowing capacity. Features Powerful: Actual working pressure of 2200 psi and flow of 2.4 GPM for fast, effective cleaning of lines. Easy to Use: Thrust propels the hose down the line. You simply guide the hose into the drain. Pulse Action: Activate the KJ-2200's pulse action to easily negotiate difficult bends and traps. Portable: The jetter is easily removed from the cart in seconds for hard to reach drains, indoor applications or remote storage. Convenient: Standard equipment includes FV-1 foot valve. It makes remote or indoor operation simple and safe. You control the jetting action at the drain while leaving the jetter outdoors. Quality & Dependability: Triplex pump with corrosion-resistant, forged brass head. Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job. Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment. New and improved 6.5 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch; choke and throttle controls; easy access oil fill and dip stick. Includes

  • H-61, H-62 and H-64 1/8" NPT Nozzles
  • H-71 and H-72 ¼" NPT Nozzles
  • 75' x 3/16" Trap Hose
  • FV-1 Foot Valve
  • Nozzle Cleaning Tool
  • H-1235 Wash Wand Hose ½" x 35'
  • H-30 Cart
  • 110' x ¼" Jet Hose

  • BRAND RIDGID
  • GALLONS PER MINUTE 2.4 (9.08 l)
  • PRESSURE PSI 2200
  • INCLUDES 1/8" & 1/4" Nozzles, Trap, Jet & Wand Hose, Foot Valve, Cleaning Tool, Cart
  • HOSE SIZE 75' x1/4" & 110' x 1/2"
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 1-1/4 to 6
  • HORSEPOWER 6.5
  • POWER TYPE Gas
  • APPLICATION Sludge, Soap, & Grease Blockages
  • SERIES KJ-2200-C
  • MANUFACTURERS PART NUMBER 63882
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® KJ2200 Gas Jetter W/H30 Cart

RIDGID® KJ2200 Gas Jetter W/H30 Cart

Item #: WBB861755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant