Kit assortment - inserts for metal - carbon steel - UNC/Metric - #10 to 1/2.
Kit Assortment - Inserts For Metal - EZ-M508 - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-24 to 1/2-13 |
Product Details
| Alloy | 12L14 |
| Style | Imperial/Metric |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Description | Assortment Kit |
| Manufacturers Part Number | EZ-M508 |
| Design | Heavy Wall |
| Brand | E-Z Lok |