Take 15% off your entire order!

Offer applied at checkout

Kit Assortment - Inserts For Metal - EZ-C108T - Made In USA

Kit Assortment - Inserts For Metal - EZ-C108T - Made In USA

Item #: WBB435577

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $109.95

Quantity

Customers Also Viewed

Kit Assortment - Inserts For Metal - EZ-C108 - Made In USA

Kit Assortment - Inserts For Metal - EZ-C108 - Made In USA

Kit Assortment - Inserts For Metal - EZ-C816 - Made In USA

Kit Assortment - Inserts For Metal - EZ-C816 - Made In USA

Made of carbon steel for long lasting durability. Thin wall. Installs without the need for special tap sizes or installation tools. Threading type is Coarse. Size is UNC #10-24 to 1/2-13.

Weights & Dimensions

  • Size 10-24 to 1/2-13

Product Details

  • Package Quantity 1
  • Brand EZ Lok
  • Description Assortment Kit
  • Country of Origin Made in USA
  • Alloy 12L14
  • Material Carbon Steel
  • Style Imperial
  • Manufacturers Part Number EZ-C108T
  • Threading Type Coarse
  • Design Thin Wall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kit Assortment - Inserts For Metal - EZ-C108T - Made In USA

Kit Assortment - Inserts For Metal - EZ-C108T - Made In USA

Item #: WBB435577

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant