Kit assortment - inserts for metal -carbon steel - UNC #10 to 7/16.
Kit Assortment - Inserts For Metal - EZ-C107 - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 10-24 to 7/16-14 |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Description | Assortment Kit |
| Manufacturers Part Number | EZ-C107 |
| Design | Heavy Wall |
| Brand | E-Z Lok |