
$8.40 ea.
Price: $403.20 / Pkg of 48
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Kingline™ Dinner Plate 10" / 3/4" - White
Features:
Features:
- All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
- Durable gloss finish resists chipping, scratching and staining
- Reinforced at vital stress points
- Safe for temperatures up to 212°F
- Save even more money with our exclusive Sandshades® variegated dinnerware
- Dishwasher safe
- NSF Listed
- BPA free
Weights & Dimensions
- Depth 3/4 IN
- Height 3/4 IN
- Diameter 10 IN (25.4 cm)
Product Details
- Type Dinner Plate
- Package Quantity 48
- Brand Carlisle
- Material Melamine
- Style Kingline
- Manufacturers Part Number KL11602
- Color Family White
Customer Review
Product Q & A
There are no questions for this product.

Carlisle KL11602 - Kingline™ Dinner Plate 10" x 3/4", White - Pkg Qty 48
$8.4
- Product Information
- Customer Review
- Product Q&A