Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB624605

MPN #: KL11502

Carlisle KL11502 - Kingline™ Chowder Bowl 16.7 Oz., 6-3/32", White - Pkg Qty 48

Product Description
Kingline™ Chowder Bowl 16.7 Oz., 6-3/32" - White

Features:
  • All purpose medium weight dinnerware meets the tough requirements of heavy-duty foodservice applications
  • Durable gloss finish resists chipping, scratching and staining
  • Reinforced at vital stress points
  • Safe for temperatures up to 212°F
  • Save even more money with our exclusive Sandshades® variegated dinnerware
  • Dishwasher safe
  • NSF Listed
  • BPA free
PRICE
$528.00  Sold in packages of 48 / $11.00 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height2 in
Diameter6 in

Product Details

StyleKingline™
TypeChowder Bowl
Capacity16.70 fl oz
MaterialMelamine
Package Quantity48
ColorWhite
Manufacturers Part NumberKL11502
BrandCarlisle