x

Take 15% off your entire order!

Offer applied at checkout

Frog Furnishings Recycled Plastic 4 ft. Kids Picnic Table, Green

Frog Furnishings Recycled Plastic 4 ft. Kids Picnic Table, Green

Item #: WBB264324

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Cedar
  • Green

Green

Price: $729.00

Quantity Discount

  • Buy 1-2 $729.00 ea.
  • Buy 3+ $692.00 ea.

Quantity

Customers Also Viewed

Frog Furnishings Recycled Plastic 4 ft. Kids Picnic Table, Green

This Frog Furnishings table is made by Jayhawk Plastics. It is made with a solid sheet plastic top designed specifically for use by children. The top allows children to write or play at the table. Seats are made with 2" x 4" Resinwood slats and the black support structure is made from a combo of 2" x 6" and 2" x 4" Resinwood slats. Choose U-Bracket (Model B264147) for Surface Mounting or J-Bracket (Model B264296) for In Ground Mounting. Made with 100% recycled plastic that is environmentally friendly, maintenance free and vandal resistant.



  • LENGTH INCHES 48 (121.92 cm)
  • WIDTH INCHES 45 (114.3 cm)
  • HEIGHT INCHES 21 (53.34 cm)
  • COLOR FINISH Green
  • ASSEMBLY Unassembled
  • BRAND Frog Furnishings
  • CONSTRUCTION Recycled Plastic
  • DESCRIPTION Kids Picnic Table
  • FRAME COLOR Black
  • FRAME CONSTRUCTION Recycled Plastic
  • MANUFACTURERS PART NUMBER PB KPIC4GRE
  • SEAT LENGTH INCHES 48 (121.92 cm)
  • SEAT WIDTH INCHES 6-1/2 (16.51 cm)
  • SEAT HEIGHT INCHES 10-1/2 (26.67 cm)
  • SEAT THICKNESS INCHES 2 (5.08 cm)
  • TABLE LENGTH INCHES 48 (121.92 cm)
  • TABLE WIDTH INCHES 24 (60.96 cm)
  • TABLE HEIGHT INCHES 21 (53.34 cm)
  • TYPE 100 Percent Recycled Plastic Picnic Table
  • WEIGHT LBS 86 (39.09 kg)
  • CAPACITY LBS 400 (181.82 kg)
  • STYLE Youth Table
  • SHAPE Rectangular
  • NUMBER OF BASES 2
  • MOUNT TYPE Surface/In-Ground
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Frog Furnishings Recycled Plastic 4 ft. Kids Picnic Table, Green

Frog Furnishings Recycled Plastic 4 ft. Kids Picnic Table, Green

Item #: WBB264324

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant