x

Take 15% off your entire order!

Offer applied at checkout

Kick Plate - Aluminum 8" X 36" - Pkg Qty 4

Kick Plate - Aluminum 8" X 36" - Pkg Qty 4

Item #: WBB279188

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Oil Rubbed Bronze
  • Aluminum
  • Stainless Steel
  • Polished Brass
  • Polished Stainless Steel

Aluminum

  • 1
  • 4

4

$141.95 ea.

Price: $567.80 / Pkg of 4

Quantity

Customers Also Viewed

Kick Plate - Aluminum 8" x 36"

Kick plates save wear and tear, and dirt, on fragile door finishes. S. Parker has models in many materials, and finishes, all with matching screws. Aluminum Finish.

  • MANUFACTURERS PART NUMBER KPAL836
  • DESCRIPTION Kick Plate
  • PACKAGE INCLUDES Matching Screws
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 4
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 8 (20.32 cm)
  • WIDTH INCHES 36 (91.44 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kick Plate - Aluminum 8" X 36" - Pkg Qty 4

Kick Plate - Aluminum 8" X 36" - Pkg Qty 4

Item #: WBB279188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant