x

Take 15% off your entire order!

Offer applied at checkout

Kick Plate - Aluminum 6" X 28" - Pkg Qty 6

Kick Plate - Aluminum 6" X 28" - Pkg Qty 6

Item #: WBB279142

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Aluminum
  • Polished Brass
  • Oil Rubbed Bronze

Aluminum

  • 1
  • 6

6

$67.95 ea.

Price: $407.70 / Pkg of 6

Quantity

Customers Also Viewed

Kick Plate - Aluminum 6" x 28"

Kick plates save wear and tear, and dirt, on fragile door finishes. S. Parker has models in many materials, and finishes, all with matching screws. Aluminum Finish.

  • MANUFACTURERS PART NUMBER KPAL628
  • DESCRIPTION Kick Plate
  • PACKAGE INCLUDES Matching Screws
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 6
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 6 (15.24 cm)
  • WIDTH INCHES 28 (71.12 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pull Plate - Aluminum 3 X 12" - Pkg Qty 6

Item #: B279203

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$323.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kick Plate - Aluminum 6" X 28" - Pkg Qty 6

Kick Plate - Aluminum 6" X 28" - Pkg Qty 6

Item #: WBB279142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant