x

Take 15% off your entire order!

Offer applied at checkout

Kick Plate - Aluminum 12" X 34" - Pkg Qty 2

Kick Plate - Aluminum 12" X 34" - Pkg Qty 2

Item #: WBB279144

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Oil Rubbed Bronze
  • Polished Brass
  • Stainless Steel
  • Aluminum
  • Brass Tone

Aluminum

  • 1
  • 2

2

$190.95 ea.

Price: $381.90 / Pkg of 2

Quantity

Customers Also Viewed

Kick Plate - Aluminum 12" x 34"

Kick plates save wear and tear, and dirt, on fragile door finishes. S. Parker has models in many materials, and finishes, all with matching screws. Aluminum Finish.

  • MANUFACTURERS PART NUMBER KPAL1234
  • DESCRIPTION Kick Plate
  • PACKAGE INCLUDES Matching Screws
  • BRAND S. Parker Hardware
  • PACKAGE QUANTITY 2
  • COLOR FINISH Aluminum
  • HEIGHT INCHES 12 (30.48 cm)
  • WIDTH INCHES 34 (86.36 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kick Plate - Aluminum 12" X 34" - Pkg Qty 2

Kick Plate - Aluminum 12" X 34" - Pkg Qty 2

Item #: WBB279144

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant