KFI Oversized Church Stacking Armless Chair, Red Wine Vinyl Black Frame
The oversized church armless stack chair has a 3.5" upholstered waterfall seat for maximum comfort. The seat is 21" Wide to accommodate and provide comfort for all sizes. The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" front and rear leg bar provides extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 4 to 5 high. Meets CAL 117 Fire Code. Overall Height 35.5". Shipped Assembled.
KFI Oversized Church Chair - Armless - Stacking - Red Wine Vinyl Black Frame
|
Questions & Answers (0)
Product Description
PRICE
$205.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 25 in |
| Height | 35-1/2 in |
| Weight Capacity | 500 lbs |
| Seat Width | 21 in |
| Seat Depth | 25 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | KFI Seating |
| Type | Church Chair |
| Color | Wine |
| Casters | No |
| Style | Church Chairs |
| Number of Seats | 1 |
| Seat Color Family | Wine |
| Package Quantity | 1 |
| Description | Big and Tall Church Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | Lifetime Limited |