KFI 2" Front Roll Seat Stacking Chair, Navy Fabric Black Steel Frame
The Church Stack chair with 2" upholstered "Front Roll" seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.
KFI Stacking Chair with Front Roll - Armless - 2" Navy Fabric/Black Steel Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 23 in |
| Height | 34 in |
| Weight Capacity | 250 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Black |
| Stackable | Yes |
| Arm Type | Armless |
| Manufacturers Part Number | FR1020-SB-1304 |
| Brand | KFI Seating |
| Type | Church Chair |
| Color | Navy Blue |
| Casters | No |
| Style | Church Chairs |
| Number of Seats | 1 |
| Seat Color Family | Navy Blue |
| Package Quantity | 1 |
| Description | Stacking Church Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |