KFI 2" Front Roll Seat Stacking Chair, Gray Fabric Silver Vein Steel Frame
The Church Stack chair with 2" upholstered "Front Roll" seat for maximum comfort, The 18 gauge steel frame is made with 1" square tubing and has a LIFE-TIME WARRANTY. The 3/4" rear leg bar provided extra stability and strength. Frame is completed with durable powder-coat. Stack bumpers are added to the legs to prevent scratches Stacks 6 to 8 high. Meets CAL 117 Fire Code. Overall Height 34". Shipped Assembled.
KFI Stacking Chair with Front Roll - Armless - 2" Gray Fabric/Silver Vein Steel Frame
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 23 in |
| Height | 34 in |
| Weight Capacity | 275 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 16-1/2 in |
| Seat Height | 18 in |
| Min Seat Height | 18 in |
| Max Seat Height | 18 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Silver |
| Stackable | Yes |
| Arm Type | Armless |
| Brand | KFI Seating |
| Type | Church Chair |
| Casters | No |
| Number of Seats | 1 |
| Style | Church Chairs |
| Seat Color Family | Gray |
| Description | Stacking Church Chair |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |