Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UltraSite

Model # :WBB3162635

MPN #: 42-RDS

UltraSite® Kensington 36" Round Solid Top Table with 3 Seats, Surface Mount, Black

Product Description
The 36" Kensington Round Table with 3 seats features rolled vertical slats seats and a solid table top for a sleek look, presenting a round table with three seats.

Features:
  • Features a solid top
  • Powder coated finish
  • Can be portable and/or surface mount
  • Top And Seats: Top is 11 gauge flat steel, spun to form. Seat slats are fabricated from a 1/4" plate. The Seat understructure /attachment plates are fabricated from 7 gauge flat steel plate. Top Attachment plates are fabricated from 10 gauge flat steel plate. All electrically MIG welded
  • Top/Frame/Seat Coating: Steel is sandblasted to near white condition. Coated with zinc rich epoxy primer and top coated with electrostatic powdercoat, oven cured
  • Frame: 1-5/8" O.D. x 14 gauge pre-galvanized structural steel tubing. Brace attachment points are 1-1/2" x 2"x 3/16" steel flat bar. Frame brace is fabricated from 7 gauge flat steel plate. Seat mounting points are 7 gauge x 1-1/2" die stamped steel flat bar. Legs are bent over a mandrel through the bend radius producing a wrinkle free bend. Holes are predrilled in legs for optional surface mounting. All electrically MIG welded
  • Hardware: All stainless steel hardware fasteners
  • Dimensions: Top is 36" round x 30" high. Seats are 38" long x 18-1/4" wide x 18-1/4" high. Outside to outside dimensions of 3 seat table is 73-1/2" diameter


PRICE
$6,775.00

1
1
Ships in 70 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length73-7/16 in
Width73-7/16 in
Height30 in
Seat Length38 in
Seat Width18-1/4 in
Seat Height18-1/4 in
Table Width36 in
Table Length36 in

Product Details

Assembly RequiredYes
TypeSolid Top Picnic Table
Frame Color FamilyBlack
ColorBlack
Cushion IncludedNo
Number of Seats3
MaterialSteel Slat
Frame MaterialSteel
Manufacturers Part Number42-RDS
Mounting StyleSurface
CollectionKensington
ShapeRound
BrandUltraSite