Kennedy® 20" 7-Drawer Machinists Chest - Brown
Kennedy®7-Drawer Machinist Tool Chest offers high quality and durability that's been handed down by generations of American craftsmen. Drawers and top-till feature wool felt lining. Top handle is made of vinyl cushioned steel for a durable, yet comfortable grip. Drawers include adjustable, zinc-coated steel drawer dividers for organized storage. Spring clips in drawers hold contents in place. Tubular lock secures all drawers. 20-1/8" wide. Brown powder coat finish.
Kennedy® 520B Signature Series 20-1/8"W X 8-1/2"D X 13-5/8"H 7 Drawer Brown Machinists Chest
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$939.00was $1569.00
Save $630.00 (40%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/8 in |
| Depth | 8-1/2 in |
| Height | 13-5/8 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Type | Machinists Chest |
| Color | Brown |
| Series | Signature |
| Number of Drawers | 7 |
| Style | Portable |
| Slide Type | Friction |
| Material | Steel |
| Manufacturers Part Number | 520B |
| Brand | Kennedy |
Warranty
| Warranty | Lifetime |