Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kennedy

Model # :WBB211595

MPN #: 273XB

Kennedy® K1800 3 Drawer Roller Cabinet With Compartment, 27"W x 18" x 34-15/16"H, Brown

Product Description
Kennedy® 27" 3-Drawer Roller Cabinet w/ Ball Bearing Slides - Brown

Kennedy® 3-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surface feature raised edges on 3 sides to retain contents. High security tubular lock with 2 keys secures all drawers. Drawers feature internal, automatic locking system. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handles for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Brown finish. 27" wide. Compatible with Kennedy® 285X chest, 185X side cabinet, DS1 fold away shelf, various Kennedy® Signature Series top chests
Features:
  • Swing down panel conceals & secures storage compartment of bulkier items
  • High security tubular lock; Ball-bearing drawer slides hold up to 120 lbs
  • 350 lb capacity per caster
  • Made in the USA


PRICE
$1,429.00

1
1
Ships in 52 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth18 in
Height34-15/16 in
Weight102 lbs
Drawer Steel Gauge20 ga
Caster Size5" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers3
MaterialSteel
Number of Shelves0
Manufacturers Part Number273XB
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorBrown
SeriesK1800
StyleBottom
Capacity9330 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 3 Drawer Roller Cabinet With Compartment
Number of Compartments1
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr