+

Frequently Purchased Together
$218.57 up to 12% OFF
Price: $192.95
Customers Also Viewed
Wall Storage Rack is made using flanged steel pegboard reinforced for strength and to withstand heavy loads. Panels feature square-hole perforations that accept Kennedy® Toolholder Sets. Each pegboard panel measures 18"W x 1/4"D x 36"H. Chip resistant baked-on enamel finish. Toolholder Set is also available separately. Made of industrial grade, zinc-plated heavy steel. Pieces lock onto panels to prevent accidental removal of tools. Classic Blue finish.
Weights & Dimensions
- Width 18 in (45.72 cm)
- Height 36 in (91.44 cm)
- Thickness 1/4 in
Product Details
- Brand Kennedy
- Description 2-Panel Square Hole Set
- Material Steel
- Manufacturers Part Number 50002BL
- Color Blue
There are no questions for this product.

Kennedy Manufacturing - VTC Series - 99821 10-pc. Set Single Hook/Vertical End/2"
Item #: B1953939
Not Yet Rated
$35.95

Kennedy Manufacturing - VTC Series - 99822 10-pc. Set Single Hook/Vertical End/3"
Item #: B1953940
Not Yet Rated
$35.95

Kennedy Manufacturing - VTC Series - 99823 10-pc. Set Single Hook/Angled End/2-3/8"
Item #: B1953941
Not Yet Rated
$36.95

Kennedy Manufacturing - VTC Series - 99824 10-pc. Set Single Hook/Angled End/4"
Item #: B1953942
Not Yet Rated
$36.95

Kennedy Manufacturing - VTC Series - 99828 10-pc. Set Double Hook/Vertical End/2"
Item #: B1953943
Not Yet Rated
$70.95

Kennedy Manufacturing - VTC Series - 99829 10-pc. Set Double Hook/Angled End/2"
Item #: B1953944
Not Yet Rated
$62.95

Kennedy Manufacturing - VTC Series - 99830 10-pc. Set Double Hook/Angled End/4"
Item #: B1953945
Not Yet Rated
$65.95

Kennedy Manufacturing - VTC Series - 99832 10-pc. Set Plier Hook/2-1/8"
Item #: B1953946
Not Yet Rated
$64.95

Kennedy Manufacturing - VTC Series - 99876 5-pc. Set Cable Loop Hook/6"
Item #: B1953960
Not Yet Rated
$75.95

Kennedy Manufacturing - VTC Series - 99835 10-pc. Set Single Spring Clips/Dia. 3/4"
Item #: B1953948
Not Yet Rated
$49.95

Kennedy Manufacturing - VTC Series - 99836 10-pc. Set Single Spring Clips/Dia/ 1"
Item #: B1953949
Not Yet Rated
$49.95

Kennedy Manufacturing - VTC Series - 99839 2-pc. Set Ring Hook/Dia. 2-3/8"
Item #: B1953950
Not Yet Rated
$23.25

Kennedy Manufacturing - VTC Series - 99831 10-pc. Set Plier Hook/1-3/8"
Item #: B1953951
Not Yet Rated
$64.95

Kennedy Manufacturing - VTC Series - 99825 10-pc. Set Single Hook/Angled End/6"
Item #: B1953952
Not Yet Rated
$47.95

Kennedy Manufacturing - VTC Series - 99827 10-pc. Set Double Hook/Vertical End/1"
Item #: B1953953
Not Yet Rated
$62.95

Kennedy Manufacturing - VTC Series - 99840 1-pc. Set Screwdriver Unit
Item #: B1953954
Not Yet Rated
$36.95

Kennedy Manufacturing-VTC Series-50002BL-2 Panel Square Hole Toolboard Set 36"H x 18"W-Classic Blue
$192.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories