Kennedy® 26" 2-Drawer Machinists Chest - Brown
Kennedy®2-Drawer Machinist Tool Chest offers high quality and durability that's been handed down by generations of American craftsmen. Drawers feature wool felt lining. Spring clips in drawers hold contents in place. Tubular lock secures all drawers. 26-3/4" wide. Brown powder coat finish.
Kennedy® 5150B Signature Series 26-3/4"W X 12-1/2"D X 9-1/2"H 2 Drawer Brown Machinists Chest
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26-3/4 in |
| Depth | 12-1/2 in |
| Height | 9-1/2 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Type | Machinists Chest |
| Color | Brown |
| Series | Signature |
| Number of Drawers | 2 |
| Style | Portable |
| Slide Type | Friction |
| Material | Steel |
| Manufacturers Part Number | 5150B |
| Brand | Kennedy |
Warranty
| Warranty | Lifetime |