Take 15% off your entire order!

Offer applied at checkout

+

Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet

Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet

Item #: WBB211725

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Red
  • Brown

Brown

$3,962.61 up to 27% OFF

Price: $2,901.00

Quantity

Customers Also Viewed

Kennedy® 378XB K1800 Series 27"W X 18"D X 39"H 8 Drawer Brown Roller Cabinet

Kennedy® 378XB K1800 Series 27"W X 18"D X 39"H 8 Drawer Brown Roller Cabinet

Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown

Kennedy® Signature Series 11-Drawer Machinists Chest, 26-1/8"W x 12"D x 18-7/8"H, Brown

Kennedy® 39" 15-Drawer Roller Cabinet - Brown

Kennedy® Pro-Line™ 15-Drawer Roller Cabinet is made of heavy 18 gauge steel body with 20 gauge steel drawers for strength. Top surface feature raised edges on 3 sides to retain contents. Brown powder coat finish. High security tubular lock with 2 keys secures all drawers. Ball bearing drawer slides for smooth operation under heavy loads. Drawers include full width aluminum drawer pull handles. Heavy duty tubular side handles for easy steering. Moves easily on 5" x 2" roller bearing casters (2 rigid, 2 swivel with brakes).

Weights & Dimensions

  • Depth 18 in (45.72 cm)
  • Caster Size 5x2 in
  • Width 39-3/8 in (100.01 cm)
  • Height 39 in (99.06 cm)
  • Weight 230 lbs (104.55 kg)

Product Details

  • Number of Drawers 15
  • Assembly Required No
  • Description Roller Cabinet
  • Number of Shelves 0
  • Type Roller Cabinet
  • Slide Type Ball Bearing
  • Brand Kennedy
  • Series K1800
  • Material Steel
  • Style Bottom
  • Manufacturers Part Number 315XB
  • Color Brown

Warranty

  • Warranty Lifetime
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JEANINE

    Date: April 23, 2019

    Kennedy® 315XB 39" 15-Drawer Roller Cabi
    Your review:
    Ronetta was instrumental in me deciding to purchase this product through GI. I needed competitive pricing and she was able to provide that along with friendly customer service.
  • Reviewer: tim glasgow

    Date: April 23, 2019

    kennedy 15 drawer roller cabinet
    Your review:
    this was my first order here and i am very pleased.the customer service is excellent! delivery was fast and the product was in perfect condition.your web site was a big help with alot of information and pictures that made decideing which tool box would be right for me easy.a special thanks goes to Bing search for bringing to you.i had been looking along time with other search engines but not finding the priceing i was looking for. its been in use a couple weeks now and works great! Thank You very Much
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet

Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet

Item #: WBB211725

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Kennedy® 315XB K1800 Series 39-3/8"W X 18"D X 39"H 15 Drawer Brown Roller Cabinet
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant