Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kennedy

Model # :WBB211431

MPN #: 99851

Kennedy® Toolboard 10 Pc Toolholder Assortment Set

Product Description
Kennedy® 10 Piece Hook Assortment
For use with Kennedy VTC toolboards. Toolholders are secured to toolboard with easy-to-install locking clips.

Set Includes:
  • (2) 99820 1" Vertical End Hook, Single
  • (2) 99821 2" Vertical End Hook, Single
  • (2) 99823 2-3/8" Angled End Hook, Single
  • (2) 99827 1" Double Hook Vertical End
  • (2) 99828 2" Double Hook Vertical End

Pegboard Sold Separately.

PRICE
$85.95

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthMultiple
DepthMultiple
Height2-3/8
Weight2 lbs

Product Details

TypeToolboard Accessory
ColorSilver
FinishZinc Plated
MaterialSteel
Package Quantity10
DescriptionToolboard Hook Set
Manufacturers Part Number99851
BrandKennedy

Warranty

Warranty1