Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kennedy

Model # :WBB211724

MPN #: 310XR

Kennedy® K1800 10 Drawer Roller Cabinet, 39-3/8"W x 18" x 34-15/16"H, Red

Product Description
Kennedy® Pro-Line™ 10-Drawer Roller Cabinet is made of heavy 18 gauge steel body with 20 gauge steel drawers for strength. Top surface feature raised edges on 3 sides to retain contents. Red powder coat finish. High security tubular lock with 2 keys secures all drawers. Ball bearing drawer slides for smooth operation under heavy loads. Drawers include full width aluminum drawer pull handles. Heavy duty tubular side handles for easy steering. Moves easily on 5" x 2" roller bearing casters (2 rigid, 2 swivel with brakes).
Features:
  • Compatible with Kennedy® 285X chest, 185X side cabinet, DS1 fold away shelf, various Kennedy® Signature Series top chests
  • High security tubular lock
  • Ball-bearing drawer slides hold up to 120 lbs
  • 350 lb capacity per caster
  • Made in the USA


PRICE
$4,109.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width39-3/8 in
Depth18 in
Height34-15/16 in
Weight180 lbs
Drawer Steel Gauge20 ga
Caster Size5" x 2" in
Body Steel Gauge18 ga

Product Details

Assembly RequiredYes
Number of Drawers10
MaterialSteel
Number of Shelves0
Manufacturers Part Number310XR
Drawer Capacity120 lbs
BrandKennedy
TypeRoller Cabinet
ColorRed
SeriesK1800
StyleBottom
Capacity11864 in³
Slide TypeBall Bearing
FinishPowdercoat Paint
Package Quantity1
DescriptionK1800 10 Drawer Roller Cabinet
Number of Compartments0
Locking SystemTubular Lock & Key

Warranty

WarrantyLimited Lifetime yr