Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655822

MPN #: 1915-3-300-16

Kendall Howard™ 16U V-Line Wall Mount Rack - 12" Depth

Product Description
Kendall Howard V-Line Open Frame Fixed Wall Mount Racks are the perfect low cost solution that IT installers and A/V technicians use every day. Kendall Howard knockdown 16U Fixed Wall Racks are incredibly easy to assemble and install.

Features:
  • 12" usable depth
  • Cage Nut or 10-32 Tapped Rails
  • Self-squaring design
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$249.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth12 in
Height31-1/8 in
Weight Capacity300 lbs
Weight12 lbs
Interior Depth12 in
Interior Width19 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces16U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionV-Line Wall Mount Rack
Manufacturers Part Number1915-3-300-16
BrandKendall Howard

Warranty

WarrantyLifetime Limited