Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Kendall Howard

Model # :WBB655799

MPN #: 1915-3-300-12

Kendall Howard™ 12U V-Line Wall Mount Rack - 12" Depth

Product Description
Kendall Howard™ 12U V-Line Wall Mount Rack - 12" Depth

The Kendall Howard 12U V-Line Wall Mount Rack is the perfect entry level solution for IT installers, musicians, audio/visual technicians, and anyone else in the telecom industry. When a simple open frame wall mount rack is needed, the Kendall Howard V-Line Open Frame Fixed Wall Mount Rack is a great option.

Features:
  • 12" usable depth
  • Cage Nut or 10-32 Tapped Rails
  • Self-squaring design
  • 19" EIA compliant
  • Made in the USA
  • Limited Lifetime Warranty


PRICE
$229.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/2 in
Depth12 in
Height24-1/8 in
Weight Capacity300 lbs
Weight10.3 lbs
Interior Depth12 in
Interior Width19 in

Product Details

Assembly RequiredYes
TypeWall Mount Rack/Cabinet
Rack Spaces12U
ColorBlack
Door TypeNo Doors
MaterialSteel
DescriptionV-Line Wall Mount Rack
Manufacturers Part Number1915-3-300-12
BrandKendall Howard

Warranty

WarrantyLifetime Limited