Kendall Howard™ Rack Helper
The Product that started it all, the Kendall Howard Patented Rack Helper is a truly innovative product. This rack-mounted component makes installing heavy rack mount components a snap Simply install the Rack Helper below any heavy component. Next, slide the component on top of the Rack Helper, mount the component with the correct mounting hardware, and you're finished. Kendall Howard Rack Helpers are Made in the USA and backed by our Limited Lifetime Warranty.
Kendall Howard™ 2U Rack Helper, 200-lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 3 in |
| Height | 3-1/2 in |
| Weight Capacity | 200 lbs. |
| Weight | 3 lbs |
| Interior Depth | 3-1/2 in |
Product Details
| Type | Accessories |
| Rack Spaces | 2U |
| Color | Black |
| Accessory Type | Mounting Bracket |
| Material | Steel |
| Description | Rack Helper |
| Package Quantity | 1 |
| Manufacturers Part Number | 1924-1-001-02 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |